Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Type R, Class 2, Mesh, Orange, M

  • Mfr # VZB242PM

  • Zoro # G111468413


product price: $12.95
/ea

Key Features

ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZB242PM
Zoro #
G111468413
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Safety Vest
Color
Orange
ANSI Type
Type R
ANSI Class
2

Description

The Cordova VZB242PM Safety Vest is a Type R Class 2 safety vest designed to keep workers visible and protected on the job. Made from breathable, hi-vis orange mesh fabric, this vest is lightweight and comfortable to wear. It features reflective striping on both the front and back, ensuring maximum visibility during day or night. With a size range of M, this vest offers a secure and adjustable fit for most individuals. Stay safe and visible in this Cordova safety vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.