Zoro Homepage

Safety Vest, Type R, Class 2, Mesh, Orange, XL

  • Mfr # VZB242PXL

  • Zoro # G511468457


product price: $12.95
/ea

Key Features

ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZB242PXL
Zoro #
G511468457
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Safety Vest
Color
Orange
ANSI Type
Type R
ANSI Class
2

Description

The CORDOVA VZB242PXL Safety Vest is a high-visibility protective gear designed to ensure safety on the job site. It is classified as Type R, meeting the safety standards for Class 2 vests. Made from durable and breathable mesh material, this vest provides excellent visibility, particularly in low-light conditions, thanks to its vibrant orange color. With a comfortable XL size, it offers a secure and adjustable fit for most users. This safety vest is an essential piece of personal protective equipment that is suitable for various industries, including construction, roadwork, and transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.