Sleeve, PR
- Mfr # RS08B
- Zoro # G325057700
product price:Â
$
1.19
/pr of 12, $0.10/ea
Sold in multiples of 7Â prs for
$8.33
Key Features
Overall Length
18 in
Liquid Tight
Not Liquid Tight
Hazard Protection Type
Non-Hazardous Liquids
Garment Style
Sleeve
Standards
Food Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS08B
- Zoro #
- G325057700
- UPC #
- 796326331255
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in
- Thickness
- 8 mil
Details
- Item
- Sleeve
- Liquid Tight
- Not Liquid Tight
- Hazard Protection Type
- Non-Hazardous Liquids
- Garment Style
- Sleeve
- Standards
- Food Contact
- FDA Compliant
- FDA Compliant
- Color
- Blue
- Wrist Closure
- Elastic
- Features
- Lightweight
- Material
- Vinyl
- Shoulder Closure
- Elastic
- Includes Thumb Loops
- Thumb Loops Not Included
Description
Sleeve, Color Blue, FDA Compliant FDA Compliant, Material Vinyl, Overall Length 18 in, Standards Food Contact, Thickness 8 mil, Liquid Tight Not Liquid Tight, Shoulder Closure Elastic, Sleeve Type Sleeve, Wrist Closure Elastic, Features Lightweight, Garment Style Sleeve, Hazard Protection Type Non-Hazardous Liquids, Includes Thumb Loops Thumb Loops Not Included, 12 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.