Zoro Homepage

Supported, Nitrile, Rough, Lined Jersey Gloves, Palm Coated, 9, 12PK

  • Mfr # 6850R-9

  • Zoro # G511584317


product price: $39.69
/pk 12, $3.31/ea

Key Features

Glove Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6850R-9
Zoro #
G511584317
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Description

Supported gloves are made with fabric linings that provide support to a protective outer coating, such as nitrile. Nitrile is a synthetic rubber developed as a substitute to natural rubber. It protects against organic solvents, oils, bases, and animal fats. It provides excellent resistance to abrasion, snags, punctures, and cuts. This supported glove features a rough, nitrile finish for extra gripping power, a jersey lining, and a safety cuff for added protection at the wrist. Sold in 12 pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.