TACTYLE CR, 18GA HPPE/STEEL SHELL S, PR
- Mfr # 6685HVS
- Zoro # G422761227
product price:Â
$
7.55
/pr
Sold in multiples of 2Â prs for
$15.10
Key Features
Glove Size
S
Glove Coating Material
Nitrile
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6685HVS
- Zoro #
- G422761227
- UPC #
- 796326043165
- Country of Origin
- China
- Item
- Coated Gloves
- Glove Coating Material
- Nitrile
- Color
- Green
Dimensions
- Glove Size
- S
Description
TACTYLE CR, 18GA HPPE/STEEL SHELL S, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.