Tuf-Cor Touch, Nitrile, A1 Gloves, XXL, 12PK

  • Mfr # 6992XXL

  • Zoro # G811585595


product price:  $59.55
/pk 12, $4.96/ea

Key Features

Glove Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6992XXL
Zoro #
G811585595
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Description

Nitrile is an oil-resistant, synthetic rubber that is abrasion-, snag-, and puncture-resistant. Machine knit, nitrile-coated gloves are incredibly durable and offer excellent sense of touch. The Tuf-Cor Touch glove from Cordova Safety Products features a 13-gauge, black polyester shell and a two-ply nitrile coating for splash resistance and grip: full black nitrile coating and a sandy palm nitrile coating. This form-fitting glove provides excellent dexterity and tactile sensitivity and touchscreen fingertips. View all nitrile-coated machine knit gloves. Sold in 12 pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.