Zoro Homepage

Welding Gloves, Cowhide, L, 12 PK

  • Mfr # 8135L

  • Zoro # G1621153


product price: $92.69
/pk 12, $7.72/ea
Free Shipping & Returns

Key Features

Application
MIG/TIG
Palm Material
Cowhide
Minimum Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8135L
Zoro #
G1621153
UPC #
-
Country of Origin
India

Dimensions

Glove Size
L

Details

Item
Welding Gloves
Application
MIG/TIG
Palm Material
Cowhide
Minimum Temperature
Not Rated

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.