Zoro Homepage

Yellow 12in Rubber Hazmat Ovrbts

  • Mfr # LBC10

  • Zoro # G216460985


product price: $19.89
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Insulated
No
Boot Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBC10
Zoro #
G216460985
UPC #
796326001516
Country of Origin
China

Dimensions

Boot Height
12 in
Size
XL

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Insulated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.