Cable Organizer, 12 5/8 Dia, Yellow
Mfr # CP-100
Zoro # G1114486
product price: $13.49
/eaKey Features
Size
3 7/8 in D x 12 5/8 in Dia
Color
Yellow
For Use With
Cables, Chargers, Cords, Lights
Description/Special Features
Cord Capacities 100 Ft- 16/3 or 14/3, 50 Ft- 12/3, 25 Ft- 30 Amp RV Power Cord and 50 Ft- 1/4 in Air Hose
Reel Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-100
Zoro #
G1114486
UPC #
666042100209
Country of Origin
United States
Dimensions
Size
3 7/8 in D x 12 5/8 in Dia
Overall Depth
3 7/8 in
Overall Width
12 5/8 in
Details
Item
Cord Storage Reel
Color
Yellow
For Use With
Cables, Chargers, Cords, Lights
Description/Special Features
Cord Capacities 100 Ft- 16/3 or 14/3, 50 Ft- 12/3, 25 Ft- 30 Amp RV Power Cord and 50 Ft- 1/4 in Air Hose
Reel Color
Yellow
Special Features
Shields Cords from Damage During Transport
Reel Mounting
Eyelet Hole
Reel Material
Thermoplastic
Reel Capacity
100 ft of 16/3 Cord, 40 ft of 10/3 Cord, 50 ft of 12/3 Cord, 80 ft of 14/3 Cord
Location
Outdoor
Winding Method
Hand Operated
Enclosed Reel
No
Description
Cord Storage Reel, Winding Method Hand Operated, Reel Capacity 100 ft of 16/3 Cord, 40 ft of 10/3 Cord, 50 ft of 12/3 Cord, 80 ft of 14/3 Cord, Reel Color Yellow, Location Outdoor, Reel Mounting Eyelet Hole, Reel Material Thermoplastic, Overall Width 12 5/8 in, Overall Depth 3 7/8 in, Enclosed Reel No, Special Features Shields Cords from Damage During Transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.