Cable Organizer, 15 5/8 Dia, Yellow
Mfr # CP-XL
Zoro # G0382961
product price: $21.69
/eaKey Features
Size
4 1/2 in D x 15 5/8 in Dia
Color
Yellow
For Use With
Cables, Chargers, Cords, Lights
Description/Special Features
Cord Capacities 150 Ft- 12/3, 100 Ft- 10/3, 100 Ft- 1/4 in Air Hose, 70 Ft- 3/8 in Air Hose, 50 Ft- 1/2 in Air Hose and 50 Ft- 30 Amp Shore Power Cord
Includes
Carrying Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-XL
Zoro #
G0382961
UPC #
666042100100
Country of Origin
United States
Dimensions
Size
4 1/2 in D x 15 5/8 in Dia
Overall Height
18 1/4 in
Overall Width
15 5/8 in
Overall Depth
4 1/2 in
Details
Item
Cord Storage Reel
Color
Yellow
For Use With
Cables, Chargers, Cords, Lights
Description/Special Features
Cord Capacities 150 Ft- 12/3, 100 Ft- 10/3, 100 Ft- 1/4 in Air Hose, 70 Ft- 3/8 in Air Hose, 50 Ft- 1/2 in Air Hose and 50 Ft- 30 Amp Shore Power Cord
Includes
Carrying Handle
Winding Method
Hand Operated
Reel Capacity
100 ft of 10/3 Cord, 150 ft of 12/3 Cord
Reel Color
Yellow
Reel Material
Thermoplastic
Enclosed Reel
No
Location
Outdoor
Reel Mounting
Eyelet Hole
Special Features
Ergonomic Handle, Shields Cords from Damage During Transport
Description
Cord Storage Reel, Winding Method Hand Operated, Reel Capacity 100 ft of 10/3 Cord, 150 ft of 12/3 Cord, Reel Color Yellow, Location Outdoor, Reel Mounting Eyelet Hole, Reel Material Thermoplastic, Overall Height 18 1/4 in, Overall Width 15 5/8 in, Overall Depth 4 1/2 in, Enclosed Reel No, Includes Carrying Handle, Special Features Ergonomic Handle, Shields Cords from Damage During Transport
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.