Zoro Homepage

Legrand Corduct 1/2 in. D X 5 ft. L Cord Protector 1 pk

  • Mfr # CDB-5

  • Zoro # G900001067


product price: $14.99
/ea

Key Features

Max. Cable Dia.
1/2 in
Color
Brown
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB-5
Zoro #
G900001067
UPC #
86698870132
Country of Origin
United States

Dimensions

Length
5 ft
Max. Cable Dia.
1/2 in

Details

Item
Cable Protector
Color
Brown
Material
Plastic

Description

Corduct cord protector conceals wires and cords while creating a smooth, trip free surface. Applies to any flooring surface with pressure sensitive tape (included with product). Organize and hide cords and cables easily. Cuts to any length with scissors or utility knife.


  • • Prevents accidents
  • • Reduces tripping hazards while keeping floor areas clean and safe
  • • Durable low profile
  • • Flexible and conforms to any floor
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.