Zoro Homepage

Black, Woven Plain, 9 in L, 9 in W

  • Mfr # CORDU7M9X9

  • Zoro # G415446322


product price: $9.99
/ea

Key Features

Size
9" x 9" Sample
Material
Woven Plain
Width
9 in
Length
9 in
Cold Crack
-40°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORDU7M9X9
Zoro #
G415446322
UPC #
628911107481
Country of Origin
Canada

Dimensions

Size
9" x 9" Sample
Width
9 in
Length
9 in

Details

Color
Black
Material
Woven Plain
Cold Crack
-40°C
Content Back
100% Polyurethane
Content Face
100% Nylon
Fire Retardency
Passes CAN/CGSB 4.2 No. 5-2008

Description

Cordura 1000 7 Black is a authorized product by CORDURA and is made of 1000 denier Invista nylon yarns. Ounce for Ounce our branded cordura is the best in the market.


  • • Cordura® is a strong high-tenacity fabric woven from 1000 denier DuPont nylon. This fabric is treated with a 1-ounce urethane coating on one side to increase durability and water repellency. Cordura also features excellent resistance to abrasion fading and rotting. When fabricating the shiny coated side of the fabric should face the inside of your application. Cordura is a great choice for heavy-duty bags soft-sided luggage horse blankets recreational equipment sail bags and backpacks.
  • • Care Instructions: W - Clean fabrics with water-based cleaning agents or water based foam
  • • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
  • • Import Designation: United States
  • • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.