Zoro Homepage

White, Woven Plain, 1 Yard L, 1 Yard W

  • Mfr # CORDU6

  • Zoro # G115445953


product price: $24.15
/ea

Key Features

Size
By the Yard
Material
100% Nylon
Width
59 in
Length
1 Yard
Content Face
100% Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CORDU6
Zoro #
G115445953
UPC #
628911022128
Country of Origin
United States

Dimensions

Size
By the Yard
Width
59 in
Length
1 Yard

Details

Color
White
Material
100% Nylon
Content Face
100% Nylon
Content Back
100% Polyurethane
Cold Crack
-40°C
Fire Retardency
Passes CAN/CGSB 4.2 No. 5-2008

Description

Cordura 1000 6 White is a authorized product by CORDURA and is made of 1000 denier Invista nylon yarns. Ounce for Ounce our branded cordura is the best in the market. Order qty is in Yard increments.


  • • Cordura® is a strong high-tenacity fabric woven from 1000 denier DuPont nylon. This fabric is treated with a 1-ounce urethane coating on one side to increase durability and water repellency. Cordura also features excellent resistance to abrasion fading and rotting. When fabricating the shiny coated side of the fabric should face the inside of your application. Cordura is a great choice for heavy-duty bags soft-sided luggage horse blankets recreational equipment sail bags and backpacks.
  • • Fabric Type: 100% Nylon Backing Content: 100% Polyurethane
  • • Washing Instructions: Hand wash with care. Drip dry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.