Zoro Homepage

Bamboo Bar Board

  • Mfr # 43892

  • Zoro # G013640559


product price: $5.39
/ea
Sold in multiples of 12 for $64.68

Key Features

Length
8 in
Width
6.02 in
Depth
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43892
Zoro #
G013640559
UPC #
196557058745
Country of Origin
China

Dimensions

Length
8 in
Width
6.02 in
Depth
6.2 in

Description

Natural bamboo board is made from durable, organically grown bamboo.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.