Zoro Homepage

Bamboo Foil and Multi Plastic Bag Organizer - 2 Slot

  • Mfr # 51735

  • Zoro # G613749614


product price: $28.49
/ea
Sold in multiples of 6 for $170.94

Key Features

Width
12.99 in
Length
16.93 in
Depth
14.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51735
Zoro #
G613749614
UPC #
196557170652
Country of Origin
China

Dimensions

Width
12.99 in
Length
16.93 in
Depth
14.09 in

Description

stores and organizes plastic bags, aluminum foil and plastic wrap rolls keeping them clean and accessible. Includes 4 compartments that hold quart, snack, sandwich and gallon sizes bags along with aluminum foil warp and plastic wrap roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.