Zoro Homepage

Bamboo Multi Plastic Bag Organizer

  • Mfr # 44380

  • Zoro # G913749581


product price: $24.99
/ea
Sold in multiples of 6 for $149.94

Key Features

Width
11.3 in
Length
11.3 in
Depth
9.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44380
Zoro #
G913749581
UPC #
196557065224
Country of Origin
China

Dimensions

Width
11.3 in
Length
11.3 in
Depth
9.9 in

Description

stores and organizes plastic bags keeping them clean and accessible. Includes 4 compartments that hold quart, snack, sandwich and gallon sizes bags.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.