Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bamboo Pizza Peel

  • Mfr # 43779

  • Zoro # G013640474


product price: $26.99
/ea
Sold in multiples of 6 for $161.94

Key Features

Length
23 in
Width
14 in
Depth
23.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43779
Zoro #
G013640474
UPC #
196557057090
Country of Origin
China

Dimensions

Length
23 in
Width
14 in
Depth
23.43 in

Description

Safely lift and slide pizza in and out of your oven. Beveled padde edge eliminates pizza crust damage. This versatile solid bamboo board is hndy as a cutting bord or serving tray.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.