Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Two Tone Board Combo Pack - Medium/Large

  • Mfr # 1005W

  • Zoro # G113640510


product price: $21.59
/ea
Sold in multiples of 6 for $129.54

Key Features

Length
15 in
Width
11.5 in
Depth
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1005W
Zoro #
G113640510
UPC #
817687010051
Country of Origin
China

Dimensions

Length
15 in
Width
11.5 in
Depth
4.02 in

Description

Ideal cutting surface for all knives. Made from durable and natural bamboo. BPA free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.