Zoro Homepage

Daisy Collection - Combo Pack Two Tone

  • Mfr # LBDST396

  • Zoro # G313640525


product price: $13.19
/ea
Sold in multiples of 6 for $79.14

Key Features

Length
13 in
Width
9.5 in
Depth
4.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBDST396
Zoro #
G313640525
UPC #
813326013964
Country of Origin
China

Dimensions

Length
13 in
Width
9.5 in
Depth
4.02 in

Description

3 differetn sizes perfect for everyday tasks. Ideal cutting surface for all knies. Made from durable and natural bamboo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.