Zoro Homepage

Flatware Tray Md

  • Mfr # FWTM356

  • Zoro # G213749564


product price: $17.15
/ea
Sold in multiples of 4 for $68.60

Key Features

Width
10 in
Length
14 in
Depth
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWTM356
Zoro #
G213749564
UPC #
813326013568
Country of Origin
China

Dimensions

Width
10 in
Length
14 in
Depth
8.27 in

Description

Flatware tray keeps your kitchen clean and organized. Multi-use design. Durable design. Made from organic bamboo.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.