Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of 2 Bamboo Trivets - 1pc Square & 1pc Round

  • Mfr # 44102

  • Zoro # G613749607


product price: $15.29
/ea
Sold in multiples of 12 for $183.48

Key Features

Length
7.87 in
Width
7.87 in
Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44102
Zoro #
G613749607
UPC #
196557061417
Country of Origin
China

Dimensions

Length
7.87 in
Width
7.87 in
Depth
12.5 in

Description

2 piece set of bamboo trivets that are made from organically grown bamboo. Comes with a round and square shape.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.