Zoro Homepage

300ml Glass Continuous Spray Bottle - White

  • Mfr # 51261

  • Zoro # G913640550


product price: $7.19
/ea
Sold in multiples of 6 for $43.14

Key Features

Width
2.55 in
Length
2.95 in
Depth
10.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51261
Zoro #
G913640550
UPC #
196557164439
Country of Origin
China

Dimensions

Width
2.55 in
Length
2.95 in
Depth
10.23 in

Description

Fine mist continuous spray glass bottle is multi-use and can be used for house cleaning, misting plants, skin care and hair styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.