Zoro Homepage

Double Sided Spray Bottle Squeegee - Smoke

  • Mfr # 50126

  • Zoro # G613640522


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Length
9.65 in
Depth
11.81 in
Width
10.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50126
Zoro #
G613640522
UPC #
196557117954
Country of Origin
China

Dimensions

Length
9.65 in
Depth
11.81 in
Width
10.23 in

Description

Dual sided for efficient cleaning. Microfiber sleeve is great for cleaning multiple surfaces such as tiles and wood. Integratede refillable spray bottle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.