Zoro Homepage

Fan Duster - Grove

  • Mfr # 51622

  • Zoro # G713640521


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Width
8 in
Depth
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51622
Zoro #
G713640521
UPC #
196557169472
Country of Origin
China

Dimensions

Length
37 in
Width
8 in
Depth
4.92 in

Description

Fan duster wipedes and cleans dust on ceiling fans. Telescopic handle extends to reach high spaces. Great for cleaning dust from walls, floors, window frames and high shelves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.