Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Chenille Duster with Telescopic Handle - Pewter

  • Mfr # 42098

  • Zoro # G113640527


product price: $13.49
/ea
Sold in multiples of 24 for $323.76

Key Features

Width
3.54 in
Depth
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42098
Zoro #
G113640527
UPC #
196557034831
Country of Origin
China

Dimensions

Length
24 in
Width
3.54 in
Depth
6.9 in

Description

Flexible duster with dual-sided chenille and microfiber. Telescopic handle for hard-to-reach spots. Traps and holds dust without the use of additional cleaning chemicals. Chenille duster cover can be removede and rinsed or machine washed as needed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.