Zoro Homepage

Long Reach Indoor & Outdoor Duster - Smoke

  • Mfr # 54028

  • Zoro # G913640567


product price: $17.99
/ea
Sold in multiples of 20 for $359.80

Key Features

Depth
6.7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54028
Zoro #
G913640567
UPC #
196557200380
Country of Origin
China

Dimensions

Length
60 in
Depth
6.7 in
Width
7 in

Description

Perfect for hard to reach places with extendable handle. Can be used for indoors and outdoors. Includes removable head.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.