Zoro Homepage

Microfiber Duster Mop - Smoke

  • Mfr # 51178

  • Zoro # G113749626


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Length
37.01 in
Depth
6.3 in
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51178
Zoro #
G113749626
UPC #
196557162848
Country of Origin
China

Dimensions

Length
37.01 in
Depth
6.3 in
Width
5.51 in

Description

Perfect for dusting, drying, waxing and polishing. Removable and machine washable microfiber sleeve. Collapsible head for easy removal of microfiber sleeve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.