Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12oz Glass Measuring Cup

  • Mfr # 49772

  • Zoro # G713640491


product price: $5.39
/ea
Sold in multiples of 6 for $32.34

Key Features

Length
6.29 in
Width
3.93 in
Depth
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49772
Zoro #
G713640491
UPC #
196557148347
Country of Origin
China

Dimensions

Length
6.29 in
Width
3.93 in
Depth
3.94 in

Description

Perfect for cooking, baking and kitchen prep. Easy to read standard and metric measurements. Fridge and freezer safe. Dishwasher safe.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.