Zoro Homepage

14pc Round Food Storage Bowl Set - Navy Ombre

  • Mfr # 48030

  • Zoro # G513640554


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Outside Length
10.28 in
Outside Width
10.28 in
Depth
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48030
Zoro #
G513640554
UPC #
196557121562
Country of Origin
China

Dimensions

Outside Length
10.28 in
Outside Width
10.28 in
Depth
14.7 in

Description

Reusable and sustainable design helps reduce waste. Great for meal prep, lunch on the go and left overs. Lightweight for easy transport. Lid tab for easy opening. Nested for space-saving storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.