Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14x17.7in 12pc Microfiber Cleaning Cloth - FG/HZ/PW/GT

  • Mfr # 37543

  • Zoro # G713640545


product price: $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Width
7.5 in
Depth
6.7 in
Length
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37543
Zoro #
G713640545
UPC #
840179278134
Country of Origin
China

Dimensions

Width
7.5 in
Depth
6.7 in
Length
14.2 in

Description

Ultra soft and lightweight microfiber is highly absorbent. Multi-purpose and versatile cleaning for any room in the house. Reusable and creates less waste. Streak free and lint free.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.