Zoro Homepage

1.5qt Perforated SS Colander

  • Mfr # 18301

  • Zoro # G713640507


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Overall Length
9.84 in
Overall Width
7.87 in
Depth
8.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18301
Zoro #
G713640507
UPC #
848974134952
Country of Origin
China

Dimensions

Overall Length
9.84 in
Overall Width
7.87 in
Depth
8.46 in

Description

Stainless steel perforated colander drains quickly for better rinsing and straining

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.