Zoro Homepage

16oz Glass Measuring Cup

  • Mfr # 49773

  • Zoro # G513640486


product price: $6.29
/ea
Sold in multiples of 6 for $37.74

Key Features

Width
4.76 in
Length
6.88 in
Depth
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49773
Zoro #
G513640486
UPC #
196557148354
Country of Origin
China

Dimensions

Width
4.76 in
Length
6.88 in
Depth
4.33 in

Description

Perfect for cooking, baking and kitchen prep. Easy to read standard and metric measurements. Fridge and freezer safe. Dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.