Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18x60in Shelf Liner - Onyx

  • Mfr # 36845

  • Zoro # G513640547


product price: $9.99
/ea
Sold in multiples of 6 for $59.94

Key Features

Overall Depth
18.9 in
Overall Width
2.7 in
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36845
Zoro #
G513640547
UPC #
840179269187
Country of Origin
China

Dimensions

Overall Depth
18.9 in
Overall Width
2.7 in
Length
2.7 in

Description

Perfect for everyday pantry storage. Softens the placement of dishware and other fragile items. Keeps shelf clean while protecting items. can be cut down to any size.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.