Zoro Homepage

2-in-1 Ice Mold/Box - Smoke

  • Mfr # 47896

  • Zoro # G313749600


product price: $11.39
/ea
Sold in multiples of 6 for $68.34

Key Features

Length
7.2 in
Width
4.17 in
Depth
8.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47896
Zoro #
G313749600
UPC #
196557111839
Country of Origin
China

Dimensions

Length
7.2 in
Width
4.17 in
Depth
8.96 in

Description

Fill, freeze and store in one container. Compact design save space in the freezer. Create homeade frozen treats and infused ice.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.