Zoro Homepage

20x60in Shelf Liner - Smoke

  • Mfr # 36850

  • Zoro # G913640499


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Overall Depth
20.4 in
Overall Width
2.7 in
Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36850
Zoro #
G913640499
UPC #
840179269231
Country of Origin
China

Dimensions

Overall Depth
20.4 in
Overall Width
2.7 in
Length
2.7 in

Description

Perfect for everyday pantry storage. Softens the placement of dishware and other fragile items. Keeps shelf clean while protecting items. can be cut down to any size.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.