Zoro Homepage

3-Slot Comfort Grip Knife Sharpener - ONX/GT

  • Mfr # 44922

  • Zoro # G313750194


product price: $16.19
/ea
Sold in multiples of 6 for $97.14

Key Features

Width
4.72 in
Length
11 in
Depth
5.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44922
Zoro #
G313750194
UPC #
196557073168
Country of Origin
China

Dimensions

Width
4.72 in
Length
11 in
Depth
5.59 in

Description

Efficiently sharpens entire blade length from tip to bolster. Ergonomically designed to be used for both left and right hand grips. Non-slip handle and base to provide steady platform when sharpening.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.