Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3pc Corner Grip Poly Board Set - WHT/CLD/SMK/ONX

  • Mfr # 51271

  • Zoro # G913640543


product price: $19.99
/ea
Sold in multiples of 6 for $119.94

Key Features

Length
15.94 in
Width
11.22 in
Depth
6.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51271
Zoro #
G913640543
UPC #
196557164545
Country of Origin
China

Dimensions

Length
15.94 in
Width
11.22 in
Depth
6.77 in

Description

Cornger grips for non-slip food prep. Juice well for catching liquids. Resistant to odors and stains

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.