Zoro Homepage

3pc Corner Grip Poly Board Set - WHT/SKW/CLS/SPH

  • Mfr # 51272

  • Zoro # G113640565


product price: $17.99
/ea
Sold in multiples of 6 for $107.94

Key Features

Length
15.94 in
Width
11.22 in
Depth
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51272
Zoro #
G113640565
UPC #
196557164552
Country of Origin
China

Dimensions

Length
15.94 in
Width
11.22 in
Depth
6.38 in

Description

Cornger grips for non-slip food prep. Juice well for catching liquids. Resistant to odors and stains

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.