Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3pc Elliptic Comfort Grip Boards - Onyx

  • Mfr # 39413

  • Zoro # G813640575


product price: $19.99
/ea
Sold in multiples of 6 for $119.94

Key Features

Length
16 in
Width
9.6 in
Depth
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39413
Zoro #
G813640575
UPC #
196557091193
Country of Origin
China

Dimensions

Length
16 in
Width
9.6 in
Depth
5.12 in

Description

Non-slip grip boards with handle have a juice well for catching liquids and keeping countertops clean. Resistant to odors and stains. Comfort grip handle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.