Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3pc Elliptic Grip Boards - Pewter

  • Mfr # 39318

  • Zoro # G413640487


product price: $19.99
/ea
Sold in multiples of 6 for $119.94

Key Features

Length
16 in
Width
9.6 in
Depth
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39318
Zoro #
G413640487
UPC #
196557060601
Country of Origin
China

Dimensions

Length
16 in
Width
9.6 in
Depth
5.12 in

Description

Non-slip grip boards with handle have a juice well for catching liquids and keeping countertops clean. Resistant to odors and stains. Comfort grip handle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.