3pc Luxe Knife Set with Sheaths - 3.5in Paring, 5in Utility, 7in Nakiri - Onyx

  • Mfr # 37595

  • Zoro # G513640561


product price: $22.49
/ea
Sold in multiples of 6 for $134.94

Key Features

Overall Length
3.15 in
Overall Width
1.97 in
Overall Depth
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37595
Zoro #
G513640561
UPC #
840179278653
Country of Origin
China

Dimensions

Overall Length
3.15 in
Overall Width
1.97 in
Overall Depth
3.54 in

Description

Durable stainless steel knife set includes 3 knives and 3 protective sheaths. Made with ultra-sharp carbon stainless steel. Pearlized stainless steel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.