Zoro Homepage

3pc Mesh Splatter Screen Set

  • Mfr # 18299

  • Zoro # G113749589


product price: $16.99
/ea
Sold in multiples of 12 for $203.88

Key Features

Overall Length
18.8 in
Utensil Width
12.9 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18299
Zoro #
G113749589
UPC #
848974134938
Country of Origin
China

Dimensions

Overall Length
18.8 in
Utensil Width
12.9 in
Depth
6 in

Description

Three different sizes to fit a wide range of cookware. Prevents splatters and promotes air circulation for steaming, frying and simmering. Fine mesh construction keeps oil and sauces contained. Protects countertop and stove tops from splattering grease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.