Zoro Homepage

3pc Nonslip Wheatstalk Cutting Board - VN/MOC

  • Mfr # 49581

  • Zoro # G813640513


product price: $22.49
/ea
Sold in multiples of 6 for $134.94

Key Features

Length
14.3 in
Width
10 in
Depth
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49581
Zoro #
G813640513
UPC #
196557145315
Country of Origin
China

Dimensions

Length
14.3 in
Width
10 in
Depth
5.9 in

Description

Non-slip cutting board has a built-in garlic mincer on larger board. Has a juice well for catching liquids. Resistant to odors and stains. Has a easy-grip handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.