Zoro Homepage

3pc Silicone Funnels - SM/LB/SP

  • Mfr # 25230

  • Zoro # G913749604


product price: $11.99
/ea
Sold in multiples of 12 for $143.88

Key Features

Overall Length
5.51 in
Depth
11.93 in
Utensil Width
4.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25230
Zoro #
G913749604
UPC #
848974222550
Country of Origin
China

Dimensions

Overall Length
5.51 in
Depth
11.93 in
Utensil Width
4.53 in

Description

Set of 3 silicone funnels have a flexible design that creates a snug fit. Resistant to odors and stains. Made with food safe silicone.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.