Zoro Homepage

4pc Cinema 2.5QT Popcorn Tubs

  • Mfr # 33239

  • Zoro # G613749621


product price: $19.69
/ea
Sold in multiples of 4 for $78.76

Key Features

Overall Width
7 in
Overall Length
7 in
Depth
14.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33239
Zoro #
G613749621
UPC #
840179220881
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Length
7 in
Depth
14.06 in

Description

Set of 4 popcorn bucket holds up to 2.5 quarts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.