Zoro Homepage

51.4oz Glass Food Storage Container w/ Glass Vented Lid - Onyx

  • Mfr # 50779

  • Zoro # G413640555


product price: $15.29
/ea
Sold in multiples of 6 for $91.74

Key Features

Outside Width
9.17 in
Outside Length
7.01 in
Depth
11.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50779
Zoro #
G413640555
UPC #
196557112454
Country of Origin
China

Dimensions

Outside Width
9.17 in
Outside Length
7.01 in
Depth
11.02 in

Description

Perfect for leftovers, meal prep, and lunch on-the-go. Lid vent to release steam during heating. Resists stains and odors for easy cleanup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.