Zoro Homepage

5qt Perforated SS Colander

  • Mfr # 18303

  • Zoro # G813640490


product price: $11.99
/ea
Sold in multiples of 12 for $143.88

Key Features

Overall Width
9.84 in
Overall Length
11.81 in
Depth
9.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18303
Zoro #
G813640490
UPC #
848974134976
Country of Origin
China

Dimensions

Overall Width
9.84 in
Overall Length
11.81 in
Depth
9.29 in

Description

Stainless steel perforated colander drains quickly for better rinsing and straining

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.