Zoro Homepage

6pc Essentials Non-Skid SS Mixing Bowls w/ Lids Set - 1.5qt, 3qt, 5qt - Pewter

  • Mfr # 36048

  • Zoro # G913640512


product price: $31.49
/ea
Sold in multiples of 4 for $125.96

Key Features

Overall Length
11 in
Width
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36048
Zoro #
G913640512
UPC #
840179257092
Country of Origin
China

Dimensions

Overall Depth
13 in
Overall Length
11 in
Width
9.4 in

Description

Stainless steel mixing bowls with lids. Non-slip base for added stability when mixing. Lid seals tight and keeps food fresh. Easy to grip handle. Nested for easy storage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.