Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6pc Perfect Precision Colored Knife w/ Sheath Set - 3in Paring/ 5in Utility/ 5in Santoku - Pewter

  • Mfr # 32847

  • Zoro # G213640571


product price: $17.99
/ea
Sold in multiples of 6 for $107.94

Key Features

Overall Length
13.19 in
Overall Depth
3.74 in
Overall Width
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32847
Zoro #
G213640571
UPC #
840179216686
Country of Origin
China

Dimensions

Overall Length
13.19 in
Overall Depth
3.74 in
Overall Width
6.69 in

Description

Made of high carbon stainless steel with ergonomic soft-grip handles.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.