Zoro Homepage

8-Section Tea Organizer - Clear

  • Mfr # 51186

  • Zoro # G613749577


product price: $11.39
/ea
Sold in multiples of 6 for $68.34

Key Features

Width
7.24 in
Length
10 in
Depth
10.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51186
Zoro #
G613749577
UPC #
196557162923
Country of Origin
China

Dimensions

Width
7.24 in
Length
10 in
Depth
10.94 in

Description

Perfect for storing tea bags, sugar packets, and coffee capsules. Customizable design can hold up to 80 tea bags.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.